24PC 1/2 in DR. METRIC DEEP IMPACT SOCKET SET (old Item # TF-425MD)

  • Mfr # TD-424M
  • Zoro # G025062233
product price: 
$
111.82
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TD-424M
Zoro #
G025062233
UPC #
193016222624
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 25 Piece Metric Deep 1/2 Inch Drive Heavy Duty TD-424M - Deep Impact Socket Set This 25-piece metric deep impact socket set is built for demanding fastening and removal work where reach and durability matter. The 1/2 in drive deep sockets cover a broad metric range and are organized for quick selection during repetitive jobs. Made from chromium-vanadium steel alloy, the sockets are designed for strength and anti-corrosive performance. Hard-stamped size markings provide permanent identification, and the included socket holder keeps the set arranged and easy to inventory. Key Benefits 25-piece 1/2 in drive metric deep impact socket coverage from 8mm to 32mm. Chromium-vanadium steel alloy construction for strength and anti-corrosive protection. 6-point design supports secure fastener engagement and efficient torque transfer. Hard-stamped size markings stay readable and resist rubbing off over time. Socket holder included to keep tools organized, stored, and ready to transport. Meets or exceeds ANSI standards for professional expectations in hand tools. What's Included 1/2 in Dr. 6 pt. Deep Impact Socket 417808 8mm Deep Impact Socket 417809 9mm Deep Impact Socket 417810 10mm Deep Impact Socket 417811 11mm Deep Impact Socket 417812 12mm Deep Impact Socket 417813 13mm Deep Impact Socket 417814 14mm Deep Impact Socket 417815 15mm Deep Impact Socket 417816 16mm Deep Impact Socket 417817 17mm Deep Impact Socket 417818 18mm Deep Impact Socket 417819 19mm Deep Impact Socket 417820 20mm Deep Impact Socket 417821 21mm Deep Impact Socket 417822 22mm Deep Impact Socket 417823 23mm Deep Impact Socket 417824 24mm Deep Impact Socket 417825 25mm Deep Impact Socket 417826 26mm Deep Impact Socket 417827 27mm Deep Impact Socket 417828 28mm Deep Impact Socket 417829 29mm Deep Impact Socket 417830 30mm Deep Impact Socket 417831 31mm Deep Impact Socket 417832 32mm Deep Impact Socket Plastic Tray For shops and serious tool users, this set balances coverage, identification, and storage in a single kit. Deep sockets help access recessed fasteners, while durable construction and ANSI compliance support long-term service. SKU: TD-424M.

Restrictions

Ratings & reviews