Shop GENIUS TOOLS

17PC 3/4in Dr. SAE Hand Socket Set

  • Mfr # GS-617S
  • Zoro # G023584584

original price:  $271.31 , new price: $244.18 , 10 percent off
new price: 
$
244.18
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-617S
Zoro #
G023584584
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 17 Piece SAE 3/4 Inch Drive CR-Mo Steel Durable Professional Quality - GS-617S 3/4in Drive SAE Hand Socket Set This 17-piece 3/4in drive SAE hand socket set is built for demanding service work where strength, fit, and long-term durability matter. Made from Chromium Molybdenum (CR-Mo) alloy steel, it's designed to handle heavy use while offering anti-corrosive properties for better longevity in the shop. Engineered to meet or exceed ANSI standards, the set combines a practical socket size range with key drive accessories for reach and leverage. Key Benefits CR-Mo alloy steel construction for high strength and long service life. Anti-corrosive material properties help protect sockets during routine shop use. 3/4in drive SAE sizing supports a wide range of larger fasteners. Meets or exceeds ANSI standards for consistent fit and dependable performance. Includes extensions and handles to improve access in tighter working areas. Designed for professional technicians and built to perform under heavy use. What's Included 3/4in Dr. 6 pt. SAE Hand Socket 685226 13/16in Hand Socket 685228 7/8in Hand Socket 685230 15/16in Hand Socket 685232 1in Hand Socket 685234 1 1/16in Hand Socket 685236 1 1/8in Hand Socket 685240 1 1/4in Hand Socket 685244 1 3/8in Hand Socket 685246 1 7/16in Hand Socket 685248 1 1/2in Hand Socket 685252 1 5/8in Hand Socket 685256 1 3/4in Hand Socket 685260 1 7/8in Hand Socket 620150 Extension Bar 6in L 620200 Extension Bar 8in L SKU: GS-617S. This set balances professional-grade construction with a complete, job-ready assortment of SAE sockets and essential drive accessories. Use it when you need dependable engagement, durable CR-Mo steel strength, and a tool set designed for repeat, heavy-duty service work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.