18 mm Metric Stainless steal Combination Flex head Gear Wrench
- Mfr # 742418
- Zoro # G323580439
original price:Â $46.81 , new price: $42.13 , 10 percent off
new price:Â
$
42.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742418
- Zoro #
- G323580439
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Flex Head Gear Wrench 18 mm Metric Stainless Steel Durable Design - 742418, Combination Ratcheting Wrench This 18 mm metric combination flex head ratcheting wrench is built for professional technicians who need controlled access and repeatable fastener engagement in tight working areas. The flex head helps improve positioning while the combination design supports everyday service tasks. Manufactured from Chromium-vanadium Steel Alloy for strength and durability, it also offers anti-corrosive properties to help maintain performance in demanding shop conditions. The tool meets or exceeds ANSI standards for dependable, consistent use. Key Benefits 18 mm metric combination flex head design improves access in tight spaces. Ratcheting mechanism supports faster fastening with less repositioning between turns. Chromium-vanadium Steel Alloy delivers high strength for heavy daily use. Anti-corrosive properties help resist rust and maintain long-term reliability. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 742418 is designed for long service life, focusing on durability, standards compliance, and practical flexibility at the head for improved working angles. It's a solid fit for technicians who value a professional-grade hand tool built to perform over years of repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.