Shop GENIUS TOOLS
Create Account
11/16in SAE Combination Flex Head Gear Wrench 220mmL
- Mfr # 732222
- Zoro # G423580070
original price:Â $45.59 , new price: $41.03 , 10 percent off
new price:Â
$
41.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732222
- Zoro #
- G423580070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Flex Head Gear Wrench 11/16 Inch SAE 220mm Length High-Precision Durable Design - 732222, Professional Ratcheting Wrench This 11/16in SAE combination flex head ratcheting wrench is built for controlled fastening in tight and awkward access points. The 220mm length provides practical reach while maintaining handling precision for everyday shop work and detailed mechanical tasks. Constructed from chromium-vanadium steel alloy, it is designed for long-term strength with anti-corrosive properties. Key Benefits 11/16in SAE combination wrench pairs open end and ratcheting box end versatility. Flex head helps align to fasteners in tight spaces and awkward angles. 220mm length supports reach and leverage without sacrificing control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist rust and harsh shop conditions. Meets or exceeds ANSI standards for consistent tool quality and performance. Designed for professional technicians, this ratcheting wrench supports repeatable results under heavy use while maintaining precise fit and dependable handling. SKU: 732222. A solid choice when you need a durable SAE flex head gear wrench that performs consistently across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.