Shop GENIUS TOOLS
Create Account
25mm Combination Ratcheting Wrench 325mmL
- Mfr # 768525
- Zoro # G423582746
original price:Â $38.82 , new price: $34.94 , 9 percent off
new price:Â
$
34.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768525
- Zoro #
- G423582746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 25mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768525 Combination Ratcheting Wrench This 25mm metric combination ratcheting wrench is built for consistent fastening work where speed, control, and durability matter. The combination design pairs a standard wrench end with a ratcheting box end to support efficient turning across common service and maintenance tasks. Made from chromium-vanadium steel alloy and finished to resist corrosion, it is designed to hold up to regular professional use. The 325mm overall length helps provide reach and leverage without sacrificing handling in tighter areas. Key Benefits 25mm combination ratcheting wrench supports quick turning and secure fastener engagement. 325mm overall length balances leverage, reach, and control in daily use. Chrome vanadium steel alloy construction delivers strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop environments. Forged and heat treated for optimized strength under repeated heavy use. Stamped size marking provides permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for dependable performance and safety expectations. SKU: 768525. Its professional-grade design supports a lifetime of heavy use while keeping organization simple with clearly stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.