18mm Subby Combination Ratcheting Wrench
- Mfr # 760218
- Zoro # G523584404
original price:Â $20.42 , new price: $18.38 , 9 percent off
new price:Â
$
18.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760218
- Zoro #
- G523584404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 18mm Stubby Design High-Torque Performance - 760218 Combination Ratcheting Wrench This 18mm stubby combination ratcheting wrench is built for fastening and loosening where tool swing is limited. With an overall length of 132mm (5.2 inches), it helps maintain control and access in compact work areas without giving up the strength expected from professional hand tools. Constructed from chromium-vanadium steel alloy, the wrench is designed for high strength, long service life, and anti-corrosive protection. Forged and heat treated for optimal durability, it also features permanently stamped size markings for quick identification and consistent tool organization. Key Benefits 18mm stubby combination ratcheting wrench supports fast work in restricted spaces. 132mm (5.2 inches) overall length improves access where standard wrenches cannot. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction helps resist bending under heavy-duty use. Permanently stamped size markings make identification quick and tool organization easier. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 760218 is engineered for technicians who rely on consistent fit, durability, and efficient operation. The compact stubby profile pairs with a ratcheting design to reduce repositioning during repetitive fastening, while the alloy steel construction and controlled heat treatment support long-term reliability in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.