0.375 in Dr. Extra Long Allen Hex Bit Socket Set, SAE
- Mfr # 10072A
- Zoro # G022983029
product price:
$
16.99
/ea
Key Features
Width
4.75 in
Length
8 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10072A
- Zoro #
- G022983029
- UPC #
- 837013100720
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.75 in
- Length
- 8 in
- Height
- 1.75 in
Description
The Neiko 10072A 3/8-Inch Drive Extra Long Allen Hex Bit Socket Set is a versatile and durable tool that provides extended reach for hard-to-reach bolts and screws. With sockets made from enduring chrome vanadium steel and premium S2 steel bits, this set includes a wide range of sizes from 1/8 in to 0.375 in to accommodate various projects. The bit sockets feature an extra-long 4.3” shaft, allowing for easier access to bolts and screws in tight spaces. The set comes in a sturdy case for easy organization and storage, making it a great addition to any toolbox. The Neiko 10072A set is perfect for both DIY projects and professional use, providing reliable and efficient performance for a wide range of applications. Set Includes: 7-piece 3/8-inch drive Hex bit sockets (SAE): 1/8, 3/16, 7/32, 1/4, 9/32, 5/16, and 3/8 inch). Storage and carrying case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.