Shop GENIUS TOOLS
Create Account
18PC Combination Screwdriver Set
- Mfr # TL-518
- Zoro # G323581412
original price:Â $85.37 , new price: $76.83 , 10 percent off
new price:Â
$
76.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-518
- Zoro #
- G323581412
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Set 18 Piece Slotted and Phillips Assorted Drive Sizes Ergonomic Anti-Slip Handles Durable Construction - TL-518 Professional Screwdriver Set This 18-piece set combines slotted and Phillips screwdrivers in assorted drive sizes, including Micro-Tech drivers for precision tasks. The assortment covers common fastening needs while keeping tools organized in a dedicated plastic tray. Built for professional technicians, the set is designed for long-term, heavy-use performance. Key Benefits 18-piece slotted and Phillips assortment supports a wide range of fastening tasks. Includes Micro-Tech screwdrivers for small fasteners and precision work. Ergonomic anti-slip handles improve control during repeated daily use. Durable construction helps withstand heavy professional shop and field conditions. Meets or exceeds ANSI standards for consistent tool performance expectations. What's Included Micro-Tech Screwdrivers: 5602070 0.4 x 2.0mm Slotted Micro-Tech Screwdriver 122mmL 5602570 0.4 x 2.5mm Slotted Micro-Tech Screwdriver 122mmL 5603070 0.5 x 3.0mm Slotted Micro-Tech Screwdriver 122mmL 570071 #000 Phillips Micro-Tech Screwdriver 122mmL 570072 #00 Phillips Micro-Tech Screwdriver 122mmL 570073 #0 Phillips Micro-Tech Screwdriver 122mmL Philips Screwdrivers (Plastic Grip): 591+1201 #1 Philips Screwdriver 86mmL 593+1401 #1 Philips Screwdriver 170mmL 593+1431 #1 Philips Screwdriver 345mmL 593+1602 #2 Philips Screwdriver 140mmL 593+1902 #2 Philips Screwdriver 295mmL 593+1932 #2 Philips Screwdriver 395mmL 594+1923 #3 Philips Screwdriver 310mmL Slotted Screwdrivers (Plastic Grip): 593+1250 0.8 x 5.0mm Slotted Screwdriver 345mmL 591+1465 1.2 x 6.5mm Slotted Screwdriver 86mmL 593+1965 1.2 x 6.5mm Slotted Screwdriver 195mmL 594+1990 1.6 x 10.0mm Slotted Screwdriver 310mmL 594+1991 1.6 x 10.0mm Slotted Screwdriver 360mmL Plastic Tray 2/3: Keeps your tools organized and easily accessible. SKU TL-518 is a practical, shop-ready screwdriver set that balances precision drivers with full-size slotted and Phillips options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.