Shop GENIUS TOOLS

8PC Metric Wobble Hex Screwdriver Set

  • Mfr # HS-5708MW
  • Zoro # G423580483

original price:  $24.52 , new price: $22.07 , 9 percent off
new price: 
$
22.07
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HS-5708MW
Zoro #
G423580483
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Metric Hex Screwdriver Set 8 Piece Wobble Drive Precision S2 Steel Ergonomic Handles - HS-5708MW Metric Wobble Hex Screwdriver Set This 8-piece metric wobble hex screwdriver set is built for controlled fastening and consistent fit on metric hex hardware. The wobble drive tip helps access fasteners at slight angles when straight-on alignment is limited, supporting efficient work in tight or obstructed areas. Designed for professional technicians, the set focuses on durability, reliable engagement, and comfortable handling during repeated daily use. It also meets or exceeds ANSI standards established by the American National Standards Institute. Key Benefits Eight metric wobble hex sizes cover common service and maintenance fasteners. Wobble-drive design helps reach hex screws with limited straight-line access. Precision S2 steel construction supports dependable fit and long-term performance. Chromium molybdenum alloy steel adds strength with anti-corrosive properties. Ergonomic handles improve control and help reduce hand fatigue over time. Meets or exceeds ANSI standards for dependable professional-grade tool performance. What's Included 3mm Wobble Hex Screwdriver - 145mmL 4mm Wobble Hex Screwdriver - 145mmL 5mm Wobble Hex Screwdriver - 180mmL 6mm Wobble Hex Screwdriver - 180mmL 7mm Wobble Hex Screwdriver - 225mmL 8mm Wobble Hex Screwdriver - 225mmL 9mm Wobble Hex Screwdriver - 225mmL 10mm Wobble Hex Screwdriver - 225mmL Plastic Tray 1/3 The Genius Tools Metric Hex Screwdriver Set 8 Piece Wobble Drive Precision S2 Steel Ergonomic Handles - HS-5708MW organizes essential metric sizes in a tray for quick identification and storage. Its material selection and standards compliance make it a practical choice for consistent results in demanding shop and field environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.