Shop GENIUS TOOLS
Create Account
20PC 3/8in Dr. Long Tamperproof Star Bit Socket Set
- Mfr # BS-320TAX
- Zoro # G023582191
original price:Â $41.85 , new price: $37.67 , 9 percent off
new price:Â
$
37.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-320TAX
- Zoro #
- G023582191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket Set 20 Piece 3/8 Inch Drive S2 Steel Precision Security Bits - BS-320TAX Tamperproof Star Bit Socket Set SKU: BS-320TAX. This 20-piece 3/8in drive tamperproof star bit socket set is built for working with security Torx-style fasteners. It includes two socket lengths to help reach recessed hardware while maintaining a stable 3/8in drive connection. Made for professional technicians, the set is designed for dependable fit and repeatable performance, meeting or exceeding ANSI standards. Key Benefits 20-piece tamperproof star bit coverage supports common security fastener sizes. 3/8in drive format integrates with your existing ratchets and extensions. Two socket lengths help with access in tight or recessed areas. S2 steel precision security bits support consistent engagement and controlled torque. Meets or exceeds ANSI standards for professional shop expectations. Stored in a blow case to keep pieces organized and easy to inventory. What's Included 3/8in Dr. Tamperproof Star Bit Socket 180mmL 308+7710 T-10 Tamperproof Star Bit Socket 308+7715 T-15 Tamperproof Star Bit Socket 308+7720 T-20 Tamperproof Star Bit Socket 308+7725 T-25 Tamperproof Star Bit Socket 308+7727 T-27 Tamperproof Star Bit Socket 308+7730 T-30 Tamperproof Star Bit Socket 308+7740 T-40 Tamperproof Star Bit Socket 310+7745 T-45 Tamperproof Star Bit Socket 310+7750 T-50 Tamperproof Star Bit Socket 340+7755 T-55 Tamperproof Star Bit Socket 3/8in Dr. Tamperproof Star Bit Socket 50mmL 308+7110 T-10 Tamperproof Star Bit Socket 308+7115 T-15 Tamperproof Star Bit Socket 308+7120 T-20 Tamperproof Star Bit Socket 308+7125 T-25 Tamperproof Star Bit Socket 308+7127 T-27 Tamperproof Star Bit Socket 308+7130 T-30 Tamperproof Star Bit Socket 308+7140 T-40 Tamperproof Star Bit Socket 310+7145 T-45 Tamperproof Star Bit Socket 310+7150 T-50 Tamperproof Star Bit Socket 340+7155 T-55 Tamperproof Star Bit Socket Blow Case This set is a practical addition for servicing tamper-resistant fasteners where standard bits won't work. With an organized case and a spread of sizes from T-10 through T-55 in two lengths, it supports efficient tool selection and consistent results in professional maintenance and repair workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.