Shop GENIUS TOOLS
Create Account
10PC 3/8in Dr. SAE Long Hex Bit Socket Set
- Mfr # BS-310HSL
- Zoro # G423584245
product price:Â
$
33.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-310HSL
- Zoro #
- G423584245
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 10 Piece SAE 3/8 Inch Drive Long Reach Hand Tool Set - BS-310HSL This SAE hex bit socket set is built for professional technicians who need long-reach access and consistent fit on hex fasteners. With a 3/8in drive and a focused range of SAE sizes, it supports repeatable service work without constantly swapping tool types. Designed as a professional hand tool set, it emphasizes durability, corrosion resistance, and compatibility with common shop equipment. It also meets or exceeds ANSI standards, helping maintain consistent expectations for tool performance and fitment in demanding environments. Key Benefits 10-piece SAE hex bit coverage for common service and repair sizes. 3/8in drive format integrates with standard ratchets and torque tools. Long reach design helps access recessed or hard-to-reach fasteners. High Speed Steel construction supports strength, durability, and corrosion resistance. Precision-focused design helps reduce fastener rounding and inconsistent engagement. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included Comprehensive Set: This 10-piece set includes a range of SAE hex bit sockets, ensuring you have the right tool for every task. The set includes: 3/8in Dr. SAE Hex Bit Socket 140mmL 308+3608 1/8in Hex Bit Socket 308+3610 5/32in Hex Bit Socket 308+3612 3/16in Hex Bit Socket 308+3614 7/32in Hex Bit Socket 308+3616 1/4in Hex Bit Socket 310+3618 9/32in Hex Bit Socket 310+3620 5/16in Hex Bit Socket 312+3624 3/8in Hex Bit Socket 314+3628 7/16in Hex Bit Socket 316+3632 1/2in Hex Bit Socket SKU: BS-310HSL. This set is a practical addition to a professional tool inventory, balancing SAE size coverage with a long-reach profile and durable steel construction. Organized as a dedicated 3/8in drive hex bit solution, it helps streamline routine fastening work while supporting long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.