Shop GENIUS TOOLS
Create Account
9PC 318in Dr. Slotted & Philips Bit Socket Set
- Mfr # BS-309S
- Zoro # G523581106
original price:Â $16.63 , new price: $14.97 , 9 percent off
new price:Â
$
14.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-309S
- Zoro #
- G523581106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket Set 9 Piece Slotted and Phillips 3/8 Inch Drive Durable Sockets for Versatile Fastening - BS-309S Professional Bit Socket Set This 3/8 inch drive bit socket set combines slotted and Phillips profiles in one organized kit for fastener work that demands consistency. Built for professional technicians, it supports repeatable results across common screw types while keeping changeovers quick at the ratchet. It also meets or exceeds ANSI standards established by the American National Standards Institute. Key Benefits Includes slotted and Phillips bit sockets for broader fastener coverage. 3/8 inch drive format pairs with common ratchets and torque accessories. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Precision-focused design helps reduce cam-out and fastener damage during use. Organized storage with holder keeps sockets accessible and easy to inventory. Meets or exceeds ANSI standards for dependable shop and field expectations. What's Included 3/8in Dr. Philips Bit Socket 50mmL 308+1101 #1 Philips Bit Socket 308+1102 #2 Philips Bit Socket 308+1103 #3 Philips Bit Socket 310+1124 #4 Philips Bit Socket 3/8in Dr. Slotted Bit Socket 50mmL 308+1140 0.6 x 4.0 Slotted Bit Socket 308+1150 0.8 x 5.0 Slotted Bit Socket 308+1160 1.0 x 6.0 Slotted Bit Socket 310+1280 1.2 x 8.0 Slotted Bit Socket 310+1290 1.6 x 9.0 Slotted Bit Socket Socket Holder SKU: BS-309S. This kit is built to handle frequent bit changes and maintain an orderly workflow, with a holder that keeps each socket accounted for. With its mix of Phillips and slotted sizes plus 3/8 inch drive compatibility, it fits neatly into a professional hand-tool setup focused on reliable fastening results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.