17PC 3/4in Dr. SAE Hand Socket Set

  • Mfr # GS-617AS
  • Zoro # G323582822
original price:  $279.92 , new price: $251.93 , 10 percent off
new price: 
$
251.93
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-617AS
Zoro #
G323582822
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 17 Piece SAE 3/4 Inch Drive CR-Mo Steel Durable Professional Grade - GS-617AS Hand Socket Set This 17-piece SAE hand socket set is built around a 3/4in drive system for demanding service and maintenance work. The set combines a practical range of 6-point SAE sockets with key drive accessories for controlled leverage, reach, and consistent fastener engagement. Constructed from Chromium Molybdenum alloy steel, the sockets and components are designed for strength, durability, and anti-corrosive performance. Key Benefits 17-piece 3/4in drive SAE set covers common large fastener sizes. 6-point hand sockets promote secure fit and reduced fastener rounding. Chromium Molybdenum alloy steel delivers high strength and durability. Anti-corrosive material properties support longevity in tough shop environments. Includes extensions, sliding T-handle, and ratchet head for access flexibility. Meets or exceeds ANSI standards for professional tool performance expectations. Organized in a metal box for protected storage and easy transport. What's Included 3/4in Dr. 6 pt. SAE Hand Socket 685228 7/8in Hand Socket 685230 15/16in Hand Socket 685232 1in Hand Socket 685234 1 1/16in Hand Socket 685236 1 1/8in Hand Socket 685240 1 1/4in Hand Socket 685244 1 3/8in Hand Socket 685246 1 7/16in Hand Socket 685248 1 1/2in Hand Socket 685252 1 5/8in Hand Socket 685256 1 3/4in Hand Socket 685260 1 7/8in Hand Socket 685264 2in Hand Socket 620150 Extension Bar 6in L 620200 Extension Bar 8in L 680060 Sliding T-Handle 680672E Ratchet Head with Handle Metal Box SKU: GS-617AS. This set is a practical choice for technicians who need a durable, professional-grade 3/4in drive SAE socket assortment with essential accessories and organized storage.

Ratings & reviews