Shop GENIUS TOOLS
Create Account
8PC 3/8in Dr. Metric Impact Socket Set
- Mfr # CM-308M
- Zoro # G623584694
original price:Â $10.75 , new price: $9.68 , 9 percent off
new price:Â
$
9.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-308M
- Zoro #
- G623584694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 8 Piece Metric 3/8 Inch Drive CR-Mo Steel Durable Construction - CM-308M Impact Socket Set This 3/8in drive metric impact socket set is built for demanding fastening work where strength and consistent fit matter. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high torque use while supporting long-term durability and anti-corrosive properties. Organized in a metal tray and manufactured to meet or exceed ANSI standards, this set supports professional technicians who want dependable sockets for daily service. Key Benefits CR-Mo alloy steel construction supports high strength for impact-rated performance. Anti-corrosive material properties help reduce wear in demanding shop environments. 6-point socket design provides a secure fastener grip and torque transfer. 3/8in drive metric sizes cover common service and repair fastening needs. Metal tray keeps sockets organized, protected, and easy to locate quickly. Meets or exceeds ANSI standards for consistent, professional-grade tool expectations. What's Included 3/8in Dr. 6 pt. Impact Socket 343208 8mm Impact Socket 343210 10mm Impact Socket 343211 11mm Impact Socket 343212 12mm Impact Socket 343213 13mm Impact Socket 343214 14mm Impact Socket 343217 17mm Impact Socket 343219 19mm Impact Socket SKU: CM-308M. This set focuses on durability, standards compliance, and efficient organization-key qualities for technicians who rely on impact sockets under repetitive, high-torque conditions. The included metric selection and 6-point profile help support a dependable fit across commonly encountered fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.