Shop GENIUS TOOLS
Create Account
22mm Combination Ratcheting Wrench 285mmL
- Mfr # 768522
- Zoro # G323581177
product price:Â
$
36.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768522
- Zoro #
- G323581177
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 22mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768522 Professional Combination Ratcheting Wrench This 22mm metric combination ratcheting wrench is built for consistent fastening and removal work where speed and control matter. With a 285mm (11.22 inch) overall length, it balances reach and maneuverability for everyday service tasks. Manufactured from chromium-vanadium steel alloy and finished for durability, it is forged and heat treated for strength while helping resist corrosion. The size marking is stamped for quick identification when organizing tools or working from a set. Key Benefits 22mm metric combination ratcheting wrench for efficient fastening and loosening tasks. 285mm (11.22 inch) overall length balances leverage and access in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 768522. Designed for professional technicians, this wrench focuses on dependable strength, clear sizing, and consistent performance. Its durable alloy construction and ANSI-aligned build quality make it a practical choice for maintaining reliable results across repeated daily applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.