Metric Combination Ratcheting Wrenches 12mm
- Mfr # 768512
- Zoro # G723582217
original price:Â $17.09 , new price: $15.38 , 10 percent off
new price:Â
$
15.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768512
- Zoro #
- G723582217
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 12mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768512, Combination Ratcheting Wrench SKU: 768512. This 12mm metric combination ratcheting wrench is built for consistent fastener engagement where both speed and controlled torque matter. The combination format pairs an open-end profile with a ratcheting box end to help maintain workflow across common service and maintenance tasks. Constructed from chromium-vanadium steel alloy and finished for corrosion resistance, it is designed for long-term durability in professional environments. The forged, heat-treated body supports strength and reliability under repeated use, while clearly stamped sizing improves tool organization and identification. Key Benefits 12mm metric combination design supports versatile fastening with open and ratcheting ends. 174mm overall length balances reach and control for efficient handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat-treated construction helps maximize durability during heavy, repeated use. Permanently stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and demanding toolkits, this 12mm wrench emphasizes dependable materials, clear sizing, and standards compliance. The combination ratcheting format helps reduce interruptions during repetitive fastening, while the durable construction supports long service life in busy shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.