Shop GENIUS TOOLS
Create Account
32PC 1/2in Dr. SAE Hand Socket Set
- Mfr # TW-432S
- Zoro # G223582489
product price:Â
$
155.95
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-432S
- Zoro #
- G223582489
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 32 Piece SAE 1/2 Inch Drive 12-Point Hand Sockets Durable Professional Quality - TW-432S Socket Set SKU: TW-432S. This 32-piece SAE hand socket set is built around a 1/2in drive and 12-point socket design, with both standard and deep lengths included. It's intended for technicians and serious users who want consistent sizing coverage in one organized set. Made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, the set is designed for long-term service in demanding shop conditions. Key Benefits 32-piece 1/2in drive SAE socket coverage for common inch fastener sizes. 12-point socket profile helps engagement across more fastener positions. Includes both standard and deep sockets for varied access requirements. Chromium-vanadium steel alloy improves strength and long-term durability. Anti-corrosive material properties help resist rust in daily shop environments. Meets or exceeds ANSI standards for professional tool expectations. What's Included 1/2in Dr. 12 pt. SAE Deep Hand Socket 477812 3/8in Deep Hand Socket 78mmL 477814 7/16in Deep Hand Socket 78mmL 477816 1/2in Deep Hand Socket 78mmL 477818 9/16in Deep Hand Socket 78mmL 477819 19/32in Deep Hand Socket 78mmL 477820 5/8in Deep Hand Socket 78mmL 477822 11/16in Deep Hand Socket 78mmL 477824 3/4in Deep Hand Socket 78mmL 477825 25/32in Deep Hand Socket 78mmL 477826 13/16in Deep Hand Socket 78mmL 477828 7/8in Deep Hand Socket 78mmL 1/2in Dr. 12 pt. SAE Hand Socket 473812 3/8in Hand Socket 38mmL 473814 7/16in Hand Socket 38mmL 473816 1/2in Hand Socket 38mmL 473818 9/16in Hand Socket 38mmL 473819 19/32in Hand Socket 38mmL 473820 5/8in Hand Socket 38mmL 473822 11/16in Hand Socket 38mmL 473824 3/4in Hand Socket 40mmL 473825 25/32in Hand Socket 40mmL 473826 13/16in Hand Socket 40mmL 473828 7/8in Hand Socket 42mmL 473830 15/16in Hand Socket 44mmL 473832 1in This set focuses on SAE sizing and 1/2in drive compatibility for professional service work, combining standard and deep options to improve reach and flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.