Shop GENIUS TOOLS
Create Account
25PC 314in Dr. Metric Hand Socket Set
- Mfr # TW-625M
- Zoro # G723582491
original price:Â $411.59 , new price: $370.43 , 10 percent off
new price:Â
$
370.43
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-625M
- Zoro #
- G723582491
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 25 Piece Metric 3/4 Inch Drive 12-Point CR-Mo Steel Durable Hand Tool Kit - TW-625M (Professional Socket Set) This 25-piece metric hand socket set is built around a 3/4in drive and a 12-point socket design, supporting a wide working range for demanding fastening tasks. It combines essential socket sizes with key drive accessories for reach, leverage, and controlled handling. Made from Chromium Molybdenum Alloy Steel, the sockets are designed for strength, durability, and anti-corrosive performance. Key Benefits 25-piece metric socket set for 3/4in drive hand tool applications. 12-point sockets help improve engagement and reduce fastener rounding risk. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in tough shop environments. Includes extension bars and sliding T-handle for added reach and leverage. Hinge head and ratchet head support access and control in tight spaces. Meets or exceeds ANSI standards for professional-grade expectations. What's Included 3/4in Dr. 12 pt. Metric Hand Socket: 635219 19mm Hand Socket 635221 21mm Hand Socket 635222 22mm Hand Socket 635223 23mm Hand Socket 635224 24mm Hand Socket 635227 27mm Hand Socket 635228 28mm Hand Socket 635229 29mm Hand Socket 635230 30mm Hand Socket 635232 32mm Hand Socket 635233 33mm Hand Socket 635234 34mm Hand Socket 635235 35mm Hand Socket 635236 36mm Hand Socket 635238 38mm Hand Socket 635241 41mm Hand Socket 635246 46mm Hand Socket 635250 50mm Hand Socket 635255 55mm Hand Socket Accessories: 620100 Extension Bar 100mmL 620200 Extension Bar 200mmL 680446 Hinge Head 680672 Ratchet Head 680350 Extension Tube 680060 Sliding T-Handle 20in Blow Case SKU: TW-625M. This set is designed for professional technicians who need durable, organized metric sockets and core 3/4in drive accessories in one case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.