Shop GENIUS TOOLS
Create Account
11/16in Hex Shank, 11/16in Hex Screwdriver Bit 160mmL
- Mfr # 3744
- Zoro # G423582616
product price:Â
$
27.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3744
- Zoro #
- G423582616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11/16 Inch Size, 11/16 Inch Hex Shank, 160mm Length, Durable Construction - 3744, Hex Screwdriver Bit This professional hex screwdriver bit is built for consistent fit and controlled driving with an 11/16 inch hex screwdriver profile and matching 11/16 inch hex shank. Its 160mm overall length provides added reach while maintaining stability for precise tool handling. Made from High Speed Steel and heat treated for a tough exterior with strong core support, it's designed for demanding shop conditions. Size markings are stamped directly on the bit for fast identification and better organization in drawers, trays, or tool carts. Key Benefits 11/16 inch hex shank pairs with compatible holders and driving tools. 11/16 inch hex screwdriver bit profile supports accurate engagement and torque transfer. 160mm (6.3 inch) overall length adds reach in tight or recessed areas. High Speed Steel construction provides high strength with anti-corrosive properties. Heat-treated design delivers a tough exterior and durable inner core strength. Permanently stamped size marking simplifies tool identification and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for professional technicians and heavy, repeated use, it combines durable materials, clear size identification, and standards-aligned manufacturing to support reliable work results across everyday service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.