24PC 1/2in Dr. Metric Hand Socket Set

  • Mfr # GS-424M3
  • Zoro # G423584696
product price: 
$
104.24
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-424M3
Zoro #
G423584696
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 24 Piece Metric 1/2 Inch Drive High-Quality Hand Tool Kit - GS-424M3 (Metric 1/2in Drive Socket Set) This 24-piece metric hand socket set is built for organized, repeatable work with a 1/2in drive system. It combines commonly used metric sizes with key drive accessories to help cover routine fastening tasks while keeping everything stored together. Designed for professional technicians, the set is made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. Key Benefits 24-piece metric 1/2in drive set supports a wide range of fastener sizes. Chromium-vanadium steel alloy provides high strength and durable daily performance. Anti-corrosive material properties help resist wear from shop and garage conditions. Meets or exceeds ANSI standards for consistent, dependable tool quality expectations. Includes extensions, jointing, and handle options to improve access in tight areas. Metal storage box keeps sockets and accessories organized and easy to transport. What's Included 10mm Hand Socket 11mm Hand Socket 12mm Hand Socket 13mm Hand Socket 14mm Hand Socket 15mm Hand Socket 16mm Hand Socket 17mm Hand Socket 18mm Hand Socket 19mm Hand Socket 21mm Hand Socket 22mm Hand Socket 23mm Hand Socket 24mm Hand Socket 27mm Hand Socket 30mm Hand Socket 32mm Hand Socket 125mmL Extension Bar 250mmL Extension Bar 20.6mm Spark Plug Socket Sliding T-Handle Universal Joint Reversible Ratchet Handle Hinge Handle SKU: GS-424M3. This set balances a practical selection of metric sockets with essential 1/2in drive accessories for professional-grade service work.

Ratings & reviews