Shop GENIUS TOOLS
Create Account
24mm Combination Ratcheting Wrench 325mmL
- Mfr # 768524
- Zoro # G423583941
original price:Â $43.37 , new price: $39.03 , 10 percent off
new price:Â
$
39.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768524
- Zoro #
- G423583941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 24mm Metric Size Chrome Vanadium Steel Professional Hand Tool - 768524, Combination Ratcheting Wrench This 24mm metric combination ratcheting wrench (SKU: 768524) is built for controlled fastening and removal in tight or repetitive service work. The ratcheting end helps maintain progress without fully repositioning the tool, while the combination design supports versatile use across common fastener access situations. Manufactured from chromium-vanadium steel alloy, it is engineered for high strength and durability with anti-corrosive properties. At 325mm (12.8 inches) overall length, it provides balanced leverage and reach for professional-grade shop and field toolkits. Key Benefits 24mm combination ratcheting wrench supports fast work with fewer repositioning movements. 325mm overall length balances leverage and access for stubborn fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding environments. Forged and heat treated construction improves toughness under heavy, repeated use. Stamped size marking enables quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.