5/16in x 3/8in Double Ratcheting Ended Wrench
- Mfr # 751012
- Zoro # G223581529
product price:Â
$
44.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751012
- Zoro #
- G223581529
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 5/16 Inch x 3/8 Inch Drive, 130mm Length, Durable Chrome Finish - 751012, Double Box End Ratcheting Wrench SKU: 751012. This SAE double box end ratcheting wrench combines 5/16in and 3/8in ring ends in one compact, offset design. The 130mm length is suited for controlled work where access and leverage need to stay balanced. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's made for professional technicians and heavy, repeated use. Key Benefits 5/16in x 3/8in double box end covers two SAE sizes quickly. Offset ring design improves access around obstructions and tight fastener locations. Ratcheting action reduces repositioning, helping maintain steady progress on repetitive turns. Chromium-vanadium steel alloy supports strength, durability, and long service life. Anti-corrosive properties help the wrench resist wear in demanding shop conditions. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Designed for technicians who rely on hand tools daily, this wrench focuses on practical performance: a dual-size ring configuration, an offset profile for better access, and a durable build intended to hold up under continuous use. The result is a reliable, professional-grade option that prioritizes strength and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.