Shop GENIUS TOOLS
Create Account
Metric Combination Ratcheting Wrenches 15mm
- Mfr # 768515
- Zoro # G623583680
original price:Â $17.40 , new price: $15.66 , 10 percent off
new price:Â
$
15.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768515
- Zoro #
- G623583680
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 15mm Metric Size Chrome Vanadium Steel Dual Function Open and Box End - 768515 Professional Hand Tool Built for daily shop use, this 15mm metric combination ratcheting wrench combines an open end with a box-end ratcheting design for efficient fastening and removal. The 200mm (7.87-inch) length provides practical reach and control when working around crowded components. Made from chromium-vanadium steel alloy, the wrench is engineered for strength, durability, and anti-corrosive performance. Clear, permanently stamped size markings support quick identification during tool selection and organization. Key Benefits 15mm metric combination design pairs open end access with box-end ratcheting speed. 200mm overall length balances leverage and control for tighter work areas. Chrome vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties help resist rust in demanding shop conditions. Forged and heat treated construction supports consistent performance under heavy use. Permanently stamped size markings simplify fast identification and organized storage. SKU: 768515. Designed and made for professional technicians, this wrench focuses on dependable fit, durable construction, and time-saving operation. It supports repeatable results across frequent fastening tasks while maintaining clear size identification and corrosion resistance for long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.