Shop GENIUS TOOLS
Create Account
25 pc. Hex Screwdriver & Ratcheting Screwdriver Set
- Mfr # MS-025R
- Zoro # G523579356
product price:Â
$
62.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-025R
- Zoro #
- G523579356
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver and Ratcheting Screwdriver Set 25 Piece Metric and SAE Precision Drive Ergonomic Handle Versatile Bit Selection - MS-025R - Hex & Ratcheting Screwdriver Set This 25-piece set combines hex screwdrivers with ratcheting and accessory components for service work that demands fast size changes and consistent control. It's organized around common metric hex screwdriver sizes and a matching range of metric nut driver blades for precision drive tasks. Designed for professional technicians, the set focuses on dependable fit and repeatable handling. Rubber grip screwdriver handles help maintain comfort and control during extended fastening, while the tray-style organization keeps each piece easy to locate. Key Benefits 25-piece mix of hex screwdrivers, nut driver blades, and key accessories. Rubber grip handles improve comfort and control during repetitive fastening. Metric and SAE coverage supports varied hardware found across equipment and assemblies. Meets or exceeds ANSI standards established by the American National Standards Institute. Plastic tray keeps tools organized and reduces time spent searching. Built for professional technicians and heavy use over a long service life. What's Included 1/4in Hex Shank Metric Nut Driver Blade 0444 4mm Nut Driver Blade 140mmL 0445 5mm Nut Driver Blade 140mmL 0455 5.5mm Nut Driver Blade 140mmL 0456 6mm Nut Driver Blade 140mmL 0457 7mm Nut Driver Blade 140mmL 0458 8mm Nut Driver Blade 140mmL 0459 9mm Nut Driver Blade 140mmL 0460 10mm Nut Driver Blade 140mmL 0461 11mm Nut Driver Blade 140mmL 0462 12mm Nut Driver Blade 140mmL 0463 13mm Nut Driver Blade 140mmL Metric Hex Screwdriver (Rubber Grip) 504+2622 2mm Hex Screwdriver 150mmL 504+2625 2.5mm Hex Screwdriver 150mmL 504+2633 3mm Hex Screwdriver 150mmL 506+2634 4mm Hex Screwdriver 170mmL 506+2735 5mm Hex Screwdriver 185mmL 506+2736 6mm Hex Screwdriver 185mmL 508+2847 7mm Hex Screwdriver 235mmL 508+2848 8mm Hex Screwdriver 235mmL Accessory 280002B 1/4in Sq. Dr. x 1/4in Hex Dr. Socket Holder Adapter 30mmL 272065 1/4in Sq. Dr. x 1/4in Hex Dr. Spinner Handle 65mmL 285708M 1/4in Hex Shank x 1/4in Hex Dr. Magnetic Bit Holder Adapter 60mmL 0260 1/4in Hex Shank x 1/4in Hex Dr. The included adapters and holders extend flexibility when working with different drive formats while maintaining an organized layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.