Shop GENIUS TOOLS
Create Account
SAE Combination Ratcheting Wrenches 3/8in
- Mfr # 778512
- Zoro # G423580490
original price:Â $13.54 , new price: $12.19 , 9 percent off
new price:Â
$
12.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778512
- Zoro #
- G423580490
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 3/8 Inch Drive Precision Chrome Finish - 778512, Combination Ratcheting Wrench Built for professional technicians, this 3/8in SAE combination ratcheting wrench is designed to handle repeated, heavy use while maintaining consistent fit and performance. The 160mm (6.3in) overall length offers a balanced profile for access and control in confined work areas. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. Forged and heat treated for durability, it also meets or exceeds ANSI standards and features permanently stamped size markings for fast identification during tool organization. Key Benefits SAE 3/8in combination ratcheting design supports efficient fastening in routine service work. 160mm (6.3in) overall length improves control while fitting into tighter spaces. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Forged and heat treated to maintain durability under heavy professional use. Size is clearly stamped for permanent, quick identification and better organization. Meets or exceeds ANSI standards for dependable quality and consistency. SKU: 778512. This professional-grade wrench combines a durable steel alloy build, clear size marking, and ANSI-compliant construction to support reliable performance over time. Its compact 160mm length and forged, heat-treated strength make it a practical choice for technicians who need consistent results with a 3/8in SAE combination ratcheting wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.