Shop GENIUS TOOLS
Create Account
25PC 1/2in Dr. Metric Hand Socket Set
- Mfr # SS-425M
- Zoro # G723580893
original price:Â $80.10 , new price: $72.09 , 10 percent off
new price:Â
$
72.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-425M
- Zoro #
- G723580893
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 25 Piece Metric 1/2 Inch Drive High-Quality Hand Sockets - SS-425M (Professional Hand Socket Set) Built for organized, repeatable work, this 25-piece 1/2in drive metric hand socket set keeps common sizes together in a labeled tray. Sizes are stamped for quick identification, and the markings are made to stay readable through regular handling. Each socket is made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. The set is designed for professional technicians who need dependable fit and performance over a lifetime of heavy use. Key Benefits 25-piece 1/2in drive metric hand socket selection for broad coverage. Stamped size markings help fast identification and resist rubbing off. Blow-molded plastic tray keeps sockets secure and clearly labeled. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help protect tools during storage and daily shop use. Meets or exceeds ANSI standards for professional expectations and consistency. What's Included 1/2in Dr. 6 pt. Hand Socket 423808 8mm Hand Socket 423809 9mm Hand Socket 423810 10mm Hand Socket 423811 11mm Hand Socket 423812 12mm Hand Socket 423813 13mm Hand Socket 423814 14mm Hand Socket 423815 15mm Hand Socket 423816 16mm Hand Socket 423817 17mm Hand Socket 423818 18mm Hand Socket 423819 19mm Hand Socket 423820 20mm Hand Socket 423821 21mm Hand Socket 423822 22mm Hand Socket 423823 23mm Hand Socket 423824 24mm Hand Socket 423825 25mm Hand Socket 423826 26mm Hand Socket 423827 27mm Hand Socket 423828 28mm Hand Socket 423829 29mm Hand Socket 423830 30mm Hand Socket 423832 32mm Hand Socket 423836 36mm Hand Socket Plastic Tray (1/3) SKU: SS-425M. This set focuses on durability, legible sizing, and dependable organization for shop environments. With ANSI-aligned performance and a storage tray that keeps every socket in place, it supports efficient, consistent work while reducing time spent searching for the correct metric size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.