Shop GENIUS TOOLS
Create Account
11 Pieces 1/4in Dr. Metric Deep Hand Socket Set
- Mfr # TW-211MD
- Zoro # G523579837
original price:Â $17.65 , new price: $15.89 , 9 percent off
new price:Â
$
15.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-211MD
- Zoro #
- G523579837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 11 Piece Metric 1/4 Inch Drive Deep 12-Point Hand Sockets - TW-211MD, Deep Hand Socket Set SKU: TW-211MD. This 11-piece metric deep hand socket set is built for 1/4in drive work where access and consistent fastener engagement matter. The deep profile helps reach recessed fasteners, while clear markings support quick size selection during repeated service tasks. Designed for professional technicians and serious tool users, it emphasizes long-term durability and dependable fit. Made from Chromium-vanadium Steel Alloy, it offers high strength with anti-corrosive properties, and it meets or exceeds ANSI standards. Key Benefits 11-piece metric range supports common fastener sizes from 5mm through 14mm. Deep socket design improves access to recessed or longer-stud fasteners. 12-point profile helps engagement in tighter swing arcs and frequent repositioning. Chromium-vanadium Steel Alloy construction delivers strength and anti-corrosive protection. Meets or exceeds ANSI standards for consistent, professional-grade performance. What's Included 1/4in Dr. 12 pt. Deep Hand Socket 235205 5mm Deep Hand Socket 2352055 5.5mm Deep Hand Socket 235206 6mm Deep Hand Socket 235207 7mm Deep Hand Socket 235208 8mm Deep Hand Socket 235209 9mm Deep Hand Socket 235210 10mm Deep Hand Socket 235211 11mm Deep Hand Socket 235212 12mm Deep Hand Socket 235213 13mm Deep Hand Socket 235214 14mm Deep Hand Socket This set fits well in a professional hand-tool lineup where metric deep sockets are routinely needed for consistent results. With ANSI-aligned quality, durable alloy construction, and a size range that covers many day-to-day service fasteners, it's a practical, dependable option for long-term shop or field use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.