Shop GENIUS TOOLS
Create Account
25PC 1/2in Dr. Metric Impact Socket Set
- Mfr # TF-425M
- Zoro # G123583975
original price:Â $71.83 , new price: $64.65 , 10 percent off
new price:Â
$
64.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-425M
- Zoro #
- G123583975
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 25 Piece Metric 1/2 Inch Drive Heavy Duty Chrome Molybdenum Steel - TF-425M Impact Socket Set SKU: TF-425M. This 25-piece metric impact socket set is built for 1/2in drive use and organized for fast, accurate size selection. Sizes are stamped for easy identification and designed not to rub off during regular handling and storage. Supplied in a labeled plastic blow-molded tray, the set stays secure in a drawer, cart, or on the bench while keeping each socket in its assigned position. Key Benefits 25-piece 1/2in drive metric impact socket set for broad coverage. Stamped size markings help quick identification and resist rubbing off. Plastic blow-molded tray keeps sockets secure, organized, and labeled. Cold forged construction with black oxide finish for durability and handling. Professional-grade design intended for heavy use by working technicians. Meets or exceeds ANSI standards for consistent, dependable performance. What's Included 1/2in Dr. 6 pt. Impact Socket 413808 8mm Impact Socket 413809 9mm Impact Socket 413810 10mm Impact Socket 413811 11mm Impact Socket 413812 12mm Impact Socket 413813 13mm Impact Socket 413814 14mm Impact Socket 413815 15mm Impact Socket 413816 16mm Impact Socket 413817 17mm Impact Socket 413818 18mm Impact Socket 413819 19mm Impact Socket 413820 20mm Impact Socket 413821 21mm Impact Socket 413822 22mm Impact Socket 413823 23mm Impact Socket 413824 24mm Impact Socket 413825 25mm Impact Socket 413826 26mm Impact Socket 413827 27mm Impact Socket 413828 28mm Impact Socket 413829 29mm Impact Socket 413830 30mm Impact Socket 413831 31mm Impact Socket 413832 32mm Impact Socket Plastic Tray With clearly marked sockets and a dedicated storage tray, this set supports efficient workflow and consistent organization in professional or home shops. The metric range from 8mm to 32mm covers common fastening sizes, while the durable build and ANSI compliance help maintain reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.