Shop GENIUS TOOLS

8PC 1/2in Dr. 12 Pt. Metric Deep Thin Wall Impact Sockets

  • Mfr # DI-408M
  • Zoro # G123584606

original price:  $70.37 , new price: $63.33 , 10 percent off
new price: 
$
63.33
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DI-408M
Zoro #
G123584606
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Spindle Nut Impact Socket Set 8 Piece Metric 1/2 Inch Drive 12-Point CR-Mo Durable Construction - DI-408M Spindle Nut Impact Socket Set This 8-piece metric spindle nut impact socket set (SKU: DI-408M) is built for consistent fit and durability when working with spindle nuts. The 1/2in drive format and 12-point design help keep engagement secure, while the deep thin wall profiles improve access in tighter areas. Constructed from Chromium Molybdenum (CR-Mo) alloy steel, the set is designed for high strength, anti-corrosive performance, and long-term service. Key Benefits CR-Mo alloy steel construction supports high strength and long-lasting durability. Impact-rated design helps handle demanding torque in professional shop environments. 12-point configuration promotes a secure fit to reduce fastener rounding risk. Deep thin wall sockets improve access to spindle nuts in confined spaces. Metric selection covers common spindle nut sizes for broad service versatility. Meets or exceeds ANSI standards for dependable, consistent performance. What's Included 1/2in Dr. 12 pt. Deep Thin Wall Impact Socket 448529 29mm Deep Thin Wall Impact Socket 448530 30mm Deep Thin Wall Impact Socket 448532 32mm Deep Thin Wall Impact Socket 448534 34mm Deep Thin Wall Impact Socket 448535 35mm Deep Thin Wall Impact Socket 448536 36mm Deep Thin Wall Impact Socket 448538 38mm Deep Thin Wall Impact Socket 448539 39mm Deep Thin Wall Impact Socket Designed and made for professional technicians, this set focuses on the details that matter during repeated use: durable CR-Mo construction, dependable standards compliance, and a size range suited to spindle nut service. The deep thin wall design helps reach challenging locations without sacrificing strength.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.