Shop GENIUS TOOLS
Create Account
22PC 1/2in Dr. SAE Hand Socket Set
- Mfr # GS-422S
- Zoro # G123583241
original price:Â $133.07 , new price: $119.76 , 10 percent off
new price:Â
$
119.76
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-422S
- Zoro #
- G123583241
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 22 Piece SAE 1/2 Inch Drive High-Quality Hand Sockets Durable Construction - GS-422S Socket Set The Genius Tools 22-piece 1/2in drive SAE hand socket set is built for organized, reliable fastening work using 6-point sockets and essential drive accessories. It combines a broad SAE size range with a metal storage box to keep every piece together and easy to inventory. Designed for professional technicians, this set is made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties. Key Benefits 22-piece 1/2in drive SAE set supports common hand-socket service tasks. 6-point socket design promotes solid fastener engagement and consistent fit. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Meets or exceeds ANSI standards for dependable shop and field performance. Extensions, universal joint, and sliding T-handle improve access in tight spaces. Reversible ratchet handle supports efficient direction changes during repetitive work. Metal storage box keeps sockets organized for fast selection and transport. What's Included 1/2in Dr. 6 pt. Hand Socket 483812 3/8in Hand Socket 483814 7/16in Hand Socket 483816 1/2in Hand Socket 483818 9/16in Hand Socket 483819 19/32in Hand Socket 483820 5/8in Hand Socket 483821 21/32in Hand Socket 483822 11/16in Hand Socket 483824 3/4in Hand Socket 483825 25/32in Hand Socket 483826 13/16in Hand Socket 483828 7/8in Hand Socket 483830 15/16in Hand Socket 483832 1in Hand Socket 483836 1 1/8in Hand Socket 483840 1 1/4in Hand Socket 424125 Extension Bar 5in L 424320 Extension Bar 10in L 427021 Spark Plug Socket 13/16in 480040 Sliding T-Handle SKU: GS-422S. This socket set balances coverage, durability, and organization for professionals who need dependable SAE sockets in a 1/2in drive format. With ANSI-aligned construction, corrosion-resistant Cr-V alloy, and a metal case for secure storage, it's a practical choice for long-term, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.