Shop GENIUS TOOLS

26PC 1/4 & 3/8in Dr. Long Tamperproof Star Bit Sockets

  • Mfr # BS-2326TAL
  • Zoro # G023583488

original price:  $39.73 , new price: $35.76 , 9 percent off
new price: 
$
35.76
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2326TAL
Zoro #
G023583488
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Tamperproof Star Bit Socket Set 26 Piece 1/4 Inch & 3/8 Inch Drive High Strength S2 Steel Security Torx Bits - BS-2326TAL Tamperproof Star Bit Socket Set SKU: BS-2326TAL. This 26-piece tamperproof star bit socket set covers common security Torx sizes and provides both 1/4in and 3/8in drive options for better fit across different fasteners. The assortment is organized to help you quickly match bit size and length to the job. Durable materials and an anti-corrosive finish help support consistent performance in regular shop conditions. Key Benefits 26-piece security Torx coverage helps match tamperproof fasteners without improvising. Includes 1/4in and 3/8in drive sockets for broader tool compatibility. Multiple bit lengths help reach recessed fasteners and improve working clearance. Precision-fit tamperproof star profiles help reduce cam-out and fastener damage. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for dependable performance in professional use. What's Included 1/4in Dr. Tamperproof Star Bit Socket 140mmL 208+7607 T-7 Tamperproof Star Bit Socket 208+7608 T-8 Tamperproof Star Bit Socket 208+7609 T-9 Tamperproof Star Bit Socket 208+7610 T-10 Tamperproof Star Bit Socket 208+7615 T-15 Tamperproof Star Bit Socket 208+7620 T-20 Tamperproof Star Bit Socket 208+7625 T-25 Tamperproof Star Bit Socket 208+7627 T-27 Tamperproof Star Bit Socket 208+7630 T-30 Tamperproof Star Bit Socket 208+7640 T-40 Tamperproof Star Bit Socket 1/4in Dr. Tamperproof Star Bit Socket 45mmL 208+7107 T-7 Tamperproof Star Bit Socket 208+7108 T-8 Tamperproof Star Bit Socket 208+7109 T-9 Tamperproof Star Bit Socket 208+7110 T-10 Tamperproof Star Bit Socket 208+7115 T-15 Tamperproof Star Bit Socket 208+7120 T-20 Tamperproof Star Bit Socket 208+7125 T-25 Tamperproof Star Bit Socket 208+7127 T-27 Tamperproof Star Bit Socket 208+7130 T-30 Tamperproof Star Bit Socket 208+7140 T-40 Tamperproof Star Bit Socket 3/8in Dr. Tamperproof Star Bit Socket 140mmL 310+7645 T-45 Tamperproof Star Bit Socket 310+7650 T-50 Tamperproof Star Bit Socket 340+7655 T-55 Tamperproof Star Bit Socket 3/8in Dr. Tamperproof Star Bit This set is a practical choice for service bays and tool rooms that regularly encounter tamperproof star fasteners. With a size range from T-7 through T-55 and a mix of drive sizes and lengths, it supports efficient, consistent work while keeping the pieces organized for quick selection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.