Shop GENIUS TOOLS
Create Account
8PC 1/4 & 3/8in Dr. SAE Wobble Hex Bit Socket Set
- Mfr # BS-2308SR
- Zoro # G523584671
original price:Â $11.87 , new price: $10.68 , 10 percent off
new price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-2308SR
- Zoro #
- G523584671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set SAE 8 Piece 1/4 Inch & 3/8 Inch Drive Wobble Feature Durable S2 Steel - BS-2308SR hex bit socket set This SAE wobble hex bit socket set is built for dependable fit, controlled engagement, and better access when straight-on positioning is difficult. With both 1/4in and 3/8in drive sizes, it supports common ratchets and extensions while keeping the set compact and organized. Key Benefits Wobble feature improves access when fasteners aren't perfectly in-line. Includes both 1/4in and 3/8in drive sizes for versatility. Durable S2 steel construction supports long-term shop and field use. SAE sizing helps match common hex fasteners found on equipment. Meets or exceeds ANSI standards for consistent performance expectations. What's Included 1/4in Dr. SAE Wobble Hex Bit Socket 45mmL 208+5108 1/8in Wobble Hex Bit Socket 208+5110 5/32in Wobble Hex Bit Socket 208+5112 3/16in Wobble Hex Bit Socket 208+5114 7/32in Wobble Hex Bit Socket 208+5116 1/4in Wobble Hex Bit Socket 3/8in Dr. SAE Wobble Hex Bit Socket 50mmL 310+5118 9/32in Wobble Hex Bit Socket 310+5120 5/16in Wobble Hex Bit Socket 312+5124 3/8in Wobble Hex Bit Socket SKU: BS-2308SR. This set is a practical choice for technicians who need SAE hex bit sockets with added wobble clearance, organized coverage across two drive sizes, and durability suited for repeated service work. It's built to deliver reliable engagement while helping reduce frustration in cramped or offset fastening situations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.