Shop GENIUS TOOLS
Create Account
21 PC 3/8in Dr. Star Head Driver Set
- Mfr # TX-321
- Zoro # G723581623
original price:Â $72.77 , new price: $65.49 , 10 percent off
new price:Â
$
65.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-321
- Zoro #
- G723581623
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Impact Bit Socket Set 21 Piece 3/8 Inch Drive CR-Mo Steel Durable Professional Quality - TX-321 (Impact Bit Socket Set) SKU: TX-321. This 21-piece 3/8in drive star impact bit socket component set is built for professional technicians who need durable drivers for repeated heavy use. The set combines impact-rated bit sockets and essential accessories in a compact metal box for organized storage. Made from Chromium Molybdenum (CR-Mo) alloy steel, the components are designed for high strength, durability, and anti-corrosive properties. Key Benefits 21-piece 3/8in drive impact bit socket component set for varied fasteners. CR-Mo alloy steel construction supports high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Meets or exceeds ANSI standards for consistent, professional-grade performance. Includes extension, sliding T-handle, and ratchet for access and leverage. Metal box keeps components organized, protected, and easy to transport. What's Included 3/8in Dr. Philips Head Driver: 3460R01 #1 Philips Head Driver 3460R02 #2 Philips Head Driver 3460R03 #3 Philips Head Driver 3460R04 #4 Philips Head Driver 3/8in Dr. Slotted Head Driver: 3460P055 1.0 x 5.5 Slotted Head Driver 3460P08 1.2 x 8.0 Slotted Head Driver 3460P10 1.6 x 10 Slotted Head Driver 3/8in Dr. Star Type Head Driver: 3460S10 T-10 Star Head Driver 3460S15 T-15 Star Head Driver 3460S20 T-20 Star Head Driver 3460S25 T-25 Star Head Driver 3460S27 T-27 Star Head Driver 3460S30 T-30 Star Head Driver 3460S40 T-40 Star Head Driver 3460S45 T-45 Star Head Driver 3460S50 T-50 Star Head Driver 3460S55 T-55 Star Head Driver 3460S60 T-60 Star Head Driver Accessories: 340075 Impact Extension Bar 75mmL 380030 Sliding T-Handle 380333R Reversible Ratchet Handle Metal Box This set is built to support consistent fastening work with impact-rated drivers and practical handling accessories. With ANSI-aligned manufacturing, CR-Mo durability, and included storage, it provides a reliable, professional solution for maintaining an organized 3/8in drive bit socket selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.