Shop GENIUS TOOLS

26PC 3/8in Dr. SAE Impact Socket Set

  • Mfr # CM-326S
  • Zoro # G123582992

original price:  $59.93 , new price: $53.94 , 9 percent off
new price: 
$
53.94
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CM-326S
Zoro #
G123582992
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 26 Piece SAE 3/8 Inch Drive CR-Mo Steel Durable Professional Grade - CM-326S Impact Socket Set SKU: CM-326S. This 26-piece SAE impact socket set is built for 3/8 inch drive tools and organized in a dedicated plastic tray. Made from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for high strength, durability, and anti-corrosive performance. The set meets or exceeds ANSI standards and is intended for professional technicians who need consistent fit and long-term reliability in an impact-rated socket assortment. Key Benefits CR-Mo alloy steel construction supports high strength under impact use. 26-piece SAE selection covers common sizes in one organized set. 6-point socket design helps reduce fastener rounding during torque application. Includes both deep and standard lengths for better reach and access. Plastic tray keeps sockets separated, visible, and easier to inventory. Meets or exceeds ANSI standards for professional-grade expectations. What's Included 3/8in Dr. 6 pt. Deep Impact Socket 366310 5/16ft Deep Impact Socket 366311 11/32ft Deep Impact Socket 366312 3/8ft Deep Impact Socket 366314 7/16ft Deep Impact Socket 366316 1/2ft Deep Impact Socket 366318 9/16ft Deep Impact Socket 366319 19/32ft Deep Impact Socket 366320 5/8ft Deep Impact Socket 366322 11/16ft Deep Impact Socket 366324 3/4ft Deep Impact Socket 366325 25/32ft Deep Impact Socket 366326 13/16ft Deep Impact Socket 366328 7/8ft Deep Impact Socket 3/8in Dr. 6 pt. Impact Socket 363210 5/16ft Impact Socket 363211 11/32ft Impact Socket 363212 3/8ft Impact Socket 363214 7/16ft Impact Socket 363216 1/2ft Impact Socket 363218 9/16ft Impact Socket 363219 19/32ft Impact Socket 363220 5/8ft Impact Socket 363222 11/16ft Impact Socket 363224 3/4ft Impact Socket 363225 25/32ft Impact Socket 363226 13/16ft Impact Socket 363228 7/8ft Impact Socket Plastic Tray Designed for heavy, repeated service, this set focuses on fit, organization, and material strength. The mix of deep and standard 6-point SAE impact sockets helps cover routine work while keeping pieces easy to track in the included tray, supporting consistent results over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.