Shop GENIUS TOOLS
Create Account
11PC 1in Dr. Metric Truck Wheel Impact Socket Set
- Mfr # TR-811M
- Zoro # G423580049
original price:Â $179.30 , new price: $161.37 , 10 percent off
new price:Â
$
161.37
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-811M
- Zoro #
- G423580049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 11 Piece Metric 1 Inch Drive Heavy Duty CR-Mo Steel for Truck Wheels - TR-811M Impact Socket Set SKU: TR-811M. This 11-piece metric truck wheel impact socket set is built around a 1in drive format for demanding wheel service work. The set combines square impact sockets and 6-point impact sockets in multiple sizes, organized in a blow case for quick identification and transport. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the sockets are designed for high strength, durability, and anti-corrosive properties. The set meets or exceeds ANSI standards and is intended for professional technicians who need consistent fit and dependable performance over long-term heavy use. Key Benefits 11-piece metric selection covers common truck wheel fasteners and service tasks. 1in drive sizing supports heavy-duty impact applications and high torque demands. CR-Mo alloy steel construction provides strength, durability, and anti-corrosive properties. 6-point designs help deliver a secure fit during high-torque impact use. Includes square impact sockets for inner Bud-style square fasteners. Deep thin wall sockets fit Dayton Style Lung Nuts in tighter clearances. Meets or exceeds ANSI standards for consistent professional tool expectations. What's Included 1in Dr. Square Impact Sockets: 17mm, 20mm, 21mm 1in Dr. 6 pt. Deep Impact Sockets: 33mm, 35mm, 36mm, 38mm, 41mm 1in Dr. 6 pt. Impact Sockets: 27mm, 30mm, 32mm Durable blow case Designed for servicing tires and wheels on European and Japanese trucks, this set supports both SAE and Metric fasteners commonly found in truck wheel assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.