Shop GENIUS TOOLS
Create Account
11PC #5 Spline Dr. SAE Truck Wheel Impact Socket Set
- Mfr # TR-511S
- Zoro # G523584336
original price:Â $234.81 , new price: $211.33 , 10 percent off
new price:Â
$
211.33
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-511S
- Zoro #
- G523584336
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 11 Piece SAE #5 Spline Drive Heavy Duty CR-Mo Steel for Truck Wheels - TR-511S, Truck Wheel Impact Socket Set This 11-piece SAE truck wheel impact socket set is built for professional technicians who need consistent fitment and long-term durability on heavy-duty wheel fasteners. The #5 spline drive design helps keep engagement secure while working under impact loads. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the sockets provide high strength with anti-corrosive properties. Key Benefits 11-piece SAE selection covers common truck wheel impact service needs. #5 spline drive helps reduce slippage and fastener rounding risks. CR-Mo steel construction delivers high strength for repeated impact use. Anti-corrosive material properties help maintain performance in demanding environments. Meets or exceeds ANSI standards for dependable, professional-grade performance. Includes a blow-molded case for organized storage and easier transport. What's Included #5 Spline Dr. Square Impact Socket 566026S 13/16in Square Impact Socket 566030S 15/16in Square Impact Socket #5 Spline Dr. Deep Budd Wheel Impact Socket 569548B 1 1/2in Deep Budd Wheel Impact Socket #5 Spline Dr. Deep Impact Socket 569556 1 3/4in Deep Impact Socket #5 Spline Dr. Deep Thin Wall Impact Socket 569534T 1 1/16in Deep Thin Wall Impact Socket 569536T 1 1/8in Deep Thin Wall Impact Socket 569540T 1 1/4in Deep Thin Wall Impact Socket #5 Spline Dr. Impact Socket 567028 7/8in Impact Socket 567030 15/16in Impact Socket 567032 1in Impact Socket 567038 1 3/16in Impact Socket Socket Blow Case SKU: TR-511S. This set is designed for demanding truck wheel work where durability, secure spline engagement, and organized storage matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.