Shop GENIUS TOOLS
Create Account
293070 / 5/16in Hex Shank, 7mm Hex Screwdriver Bit 30mmL
- Mfr # 2147
- Zoro # G323578870
product price:Â
$
1.92
/ea
Sold in multiples of 4 for
$7.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2147
- Zoro #
- G323578870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7mm Size, 5/16 Inch Hex Shank, 30mm Length, Durable Steel Construction - 2147, Hex Screwdriver Bit This 7mm metric hex screwdriver bit is built for secure engagement with hex fasteners when used with a 5/16in hex shank drive. The compact 30mm overall length supports controlled fastening in tighter setups where longer bits can be cumbersome. Manufactured from high-speed steel for strength and durability, the bit also features anti-corrosive properties to help resist wear over time. Permanent size stamping improves tool organization by making the correct size easy to identify at a glance. Key Benefits 7mm metric hex tip provides consistent fit on compatible hex screws. 5/16in hex shank works with common bit holders and drivers. 30mm overall length supports access and control in compact working areas. High-speed steel construction delivers strength and durability under repeated use. Anti-corrosive properties help reduce rust and maintain surface condition. Permanently stamped size marking enables quick identification and better tool organization. Designed for professional hand tool setups, this bit focuses on reliable fit, long service life, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.