Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 14mm Hex Screwdriver Bit 88mmL
- Mfr # 2554
- Zoro # G123579411
product price:Â
$
14.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2554
- Zoro #
- G123579411
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 14mm Size, 1/4 Inch Hex Shank, 88mm Length, Durable Steel Construction - 2554, Hex Screwdriver Bit SKU: 2554. This 14mm hex screwdriver bit is built for consistent fit and dependable torque transfer in professional hand tool setups. With an overall length of 88mm (3.46 inches), it provides practical reach while staying compact for controlled work. Constructed from High Speed Steel and heat treated for a durable exterior and strong core, it is designed to handle heavy use while resisting corrosion. Permanent size stamping supports fast identification and cleaner tool organization in busy toolboxes. Key Benefits 14mm hex screwdriver bit with 1/4 inch hex shank interface. 88mm overall length (3.46 inches) balances reach and control. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with a strong inner core. Stamped size markings enable quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade quality. Designed and made for professional technicians, this bit focuses on longevity, clear sizing, and consistent performance under repeated use. It fits into a serious hand tool workflow where durability, standards compliance, and reliable identification matter as much as the correct 14mm drive size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.