Shop GENIUS TOOLS
Create Account
16mm Hex Shank, 16mm Hex Screwdriver Bit 125mmL
- Mfr # 2656
- Zoro # G323578764
product price:Â
$
21.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2656
- Zoro #
- G323578764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 16mm Size, 16mm Hex Drive, 125mm Length, Durable Construction - 2656 Professional Screwdriver Bit This professional screwdriver bit is built around a 16mm hex shank and 16mm hex drive, with a 125mm (4.92 inch) overall length for controlled reach and secure engagement. It is designed for consistent performance in demanding service work where durability and repeatable fit matter. Constructed from High Speed Steel and heat treated, the bit combines a tough exterior with strong core performance. Permanently stamped size markings support fast identification and better tool organization in shop and field environments. Key Benefits 16mm hex shank and 16mm hex drive for stable, accurate engagement. 125mm overall length supports access while maintaining control and rigidity. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and superior inner core strength. Permanently stamped size markings enable quick identification and better organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 2656 is engineered for professional technicians who rely on tools built for long service life under heavy use. With corrosion-resistant High Speed Steel, heat treatment for durability, and clear size identification, it supports efficient workflows and reliable results while meeting recognized ANSI performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.