Shop GENIUS TOOLS

29PC 1/4inDr. Metric Hand Socket Set

  • Mfr # GS-229M
  • Zoro # G623581938

product price: 
$
78.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-229M
Zoro #
G623581938
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 29 Piece Metric 1/4 Inch Drive High-Quality Hand Tool Kit - GS-229M 1/4in Drive Metric Socket Set This 29-piece 1/4in drive metric hand socket set is built for organized, repeatable work where accurate sizing and dependable fit matter. It combines 6-point metric sockets with driver-style sockets and core 1/4in drive accessories in a compact, portable case. Hard stamped size markings help prevent mix-ups during service, and the chromium-vanadium steel alloy construction supports strength, durability, and anti-corrosive performance. The set is designed for professional technicians and meets or exceeds ANSI standards. Key Benefits 29-piece 1/4in drive metric set for versatile hand socket applications. 6-point socket design supports secure engagement on metric fasteners. Hard stamped sizes provide permanent identification that will not rub off. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help tools resist wear in typical shop conditions. Plastic blow-molded case keeps pieces protected, organized, and easy to transport. What's Included 1/4in Dr. 6 pt. Hand Sockets: 4mm to 14mm 1/4in Dr. Hex Head Sockets: 3mm to 8mm 1/4in Dr. Philips Head Sockets: #1 to #3 1/4in Dr. Slotted Head Sockets: 0.8 x 4.0mm to 1.2 x 8.0mm 50mmL Extension Bar Socket Driver Universal Joint Sliding T-Handle Reversible Ratchet Blow Case SKU: GS-229M. With clearly marked sizes and a protective blow-molded case, this kit supports efficient tool control and consistent organization between jobs. It's a practical metric 1/4in drive set for technicians who want durable sockets and essential accessories in one compact package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.