Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 7/16in Cr-Mo Thin wall Impact Socket
- Mfr # 463846
- Zoro # G323582617
original price:Â $15.29 , new price: $12.92 , 15 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463846
- Zoro #
- G323582617
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/16 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Construction - 463846 Impact Socket This thin wall impact socket is built for tight-clearance fastening where a standard-wall socket may not fit. The 6-point design helps maintain a secure grip on fasteners while working under impact loads. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is engineered for high strength and durability, with anti-corrosive properties to support long-term shop use. A matte black oxide finish and heat treatment through oil quenching contribute to a tough exterior and strong core. Key Benefits Thin wall profile improves access in tight spaces without sacrificing strength. 6-point impact design supports secure engagement on 1 7/16 inch fasteners. 1/2 inch drive size suits common impact tools and shop setups. 48mm (1.89 inch) overall length balances reach with control in confined areas. Chrome Molybdenum alloy steel delivers high strength and durable performance. Heat treated by oil quenching for tough exterior and strong inner core. Stamped size markings provide fast, permanent identification for tool organization. Finished in matte black oxide for added protection, this socket meets or exceeds ANSI standards and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.