3 mm Pencil Die Grinder
- Mfr # 560210
- Zoro # G423579432
product price:Â
$
272.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560210
- Zoro #
- G423579432
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Micro Die Grinder 1/8 Inch Lightweight High-Speed Pneumatic Tool - 560210 Air Micro Die Grinder This compact pneumatic die grinder is designed for detailed work where control and access matter. With a free speed of 60,000 rpm and a lightweight form factor, it supports precise handling while helping reduce fatigue during extended sessions. Air requirements are straightforward: a 1/4 inch air inlet and an average air consumption of 2.5 cfm. The ergonomic handle and lever-style control improve grip and make it easier to manage speed on fine, close-up tasks. Key Benefits Free speed of 60,000 rpm supports fast, precise micro grinding work. 1/8 inch collet size suits small accessories for detailed surface finishing. 1/4 inch air inlet integrates easily with common shop air setups. Average air consumption of 2.5 cfm helps balance performance and efficiency. Heavy-duty motor built to tackle tougher jobs without frequent slowdowns. Lightweight design reduces hand fatigue and improves comfort over longer tasks. Ergonomic handle and lever provide better handling and speed control. SKU: 560210. Built for users who need consistent control at very high speed, this air micro die grinder emphasizes maneuverability, efficient air use, and durable motor performance-making it a practical choice for precision work in tight or hard-to-reach areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.