Shop GENIUS TOOLS
Create Account
3mm(1/8in) Micro Air Die Grinder - 56000/rpm
- Mfr # 156000
- Zoro # G123578544
original price:Â $90.93 , new price: $81.84 , 10 percent off
new price:Â
$
81.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156000
- Zoro #
- G123578544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Micro Die Grinder Lightweight Compact Design High-Speed Performance - 156000, Air Micro Die Grinder Designed for controlled grinding in tight spaces, this air micro die grinder focuses on speed, handling, and consistent air-powered output. A lightweight, compact layout supports detailed work where precision matters, while the ergonomic handle and lever help maintain steadier control during longer sessions. With a free speed of 56,000 rpm, a 1/4 inch air inlet, and 2.5 cfm average air consumption, it fits into common pneumatic setups and keeps airflow demands predictable. The heavy-duty motor is built to stay effective on tougher tasks without sacrificing manageable tool feel. Key Benefits 56,000 rpm free speed supports precise grinding and fast material removal. 1/4 inch air inlet fits common pneumatic connections for shop setups. 2.5 cfm average air consumption helps plan compressor load and runtime. Heavy-duty motor handles tougher jobs with consistent, reliable power delivery. Lightweight compact design reduces fatigue during extended, detail-focused work. Ergonomic handle improves grip and comfort for better tool positioning. Lever-style control supports smoother handling and more controlled speed changes. SKU 156000 prioritizes practical performance: high-speed output, predictable air requirements, and user-friendly control. The combination of a heavy-duty motor with an ergonomic, lightweight body helps keep work accurate while reducing strain, especially when access and precision are limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.