Shop GENIUS TOOLS
Create Account
Collet 1/4in Mini Air die Grinder
- Mfr # 125032
- Zoro # G623580290
original price:Â $70.70 , new price: $63.63 , 10 percent off
new price:Â
$
63.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125032
- Zoro #
- G623580290
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Mini Air Die Grinder 1/4 Inch Drive Compact Lightweight Pneumatic Tool - 125032 Mini Air Die Grinder SKU: 125032. This mini air die grinder is built for controlled, detailed grinding work where access and speed matter. The compact format helps reach tight areas, while pneumatic power supports consistent operation at the specified shop air pressure. Designed for professional technicians, it balances high free speed with an ergonomic handle and trigger for steadier handling. Variable speed response based on pressure helps match tool behavior to the task without complicated adjustments. Key Benefits Compact 1/4in collet design supports detailed work in tight spaces. Runs at 90 psig / 620 kpa for consistent pneumatic performance. Free speed rated at 25,000 rpm for fast material removal control. 0.3 hp output supports steady grinding without oversized tool bulk. 1/4 in. air inlet with minimum 3/8 in. (10 mm) hose requirement. Easy-to-use switch allows variable speed control based on pressure. Ergonomic handle and trigger improve handling and speed modulation. It meets or exceeds ANSI standards for added confidence in day-to-day workshop conditions, where reliability and repeatable results are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.