Shop GENIUS TOOLS
Create Account
3/16in Heavy Duty Air Riveter
- Mfr # 501990
- Zoro # G623581068
product price:Â
$
289.19
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501990
- Zoro #
- G623581068
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heavy Duty Air Riveter Pneumatic Rivet Gun High Power Industrial Grade Ergonomic Design - 501990, Pneumatic Rivet Gun This heavy duty pneumatic rivet gun is designed for consistent rivet setting with strong pulling force and efficient air usage. Built around a high-traction rivet stroke and practical ergonomics, it supports steady, repeatable results across common rivet sizes without unnecessary weight in the hand. An ergonomic handle and lever improve control and reach, while the 1/4 inch air inlet and low average air consumption help keep shop air demands predictable. Three nosepieces are provided to match frequently used rivet diameters and streamline changeovers. Key Benefits High traction power rated at 1,983 lbs. / 8,820 n for secure pulls. Average air consumption of 4 cfm supports efficient compressor usage. Standard 1/4 inch air inlet integrates easily with common air systems. Three nosepieces cover 1/8, 5/32, and 3/16 inch rivet sizes. Lightweight design helps reduce fatigue during extended riveting sessions. Ergonomic handle and lever improve access and handling in tight areas. SKU 501990 is a straightforward choice when you need an air riveter that balances pulling power, air efficiency, and comfort-focused handling. With multiple nosepieces and a user-friendly layout, it supports fast setup and consistent operation while keeping strain and air demand under control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.