Shop GENIUS TOOLS
Create Account
3/16in Super Duty Air Riveter
- Mfr # 501940
- Zoro # G623580399
product price:Â
$
191.69
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501940
- Zoro #
- G623580399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Riveter Super Duty Heavy-Duty Pneumatic Rivet Gun High Power Ergonomic Design - 501940 Professional Air Riveter This super duty pneumatic air riveter is built for consistent blind-rivet setting with strong pull force and efficient air use. It connects via a 1/4 inch air inlet and is designed to keep handling steady during repetitive fastening work. Four interchangeable nosepieces support common rivet diameters, making it easier to match the tool to the fastener without changing equipment. A lightweight body, ergonomic handle, and lever layout help improve control, comfort, and access when working in tighter areas. Key Benefits High traction power rated at 1,940 lbs. / 8,629 n for secure pulls. 1/4 inch air inlet fits standard pneumatic setups and shop air lines. Average air consumption of 4 cfm supports efficient, steady operation. Includes four nosepieces to cover multiple rivet diameters and tasks. Lightweight design helps reduce fatigue during longer riveting sessions. Ergonomic handle and lever improve grip, control, and repeatability. Improved access in confined spaces thanks to the user-friendly layout. What's Included 4 nosepieces: 3/32in(2.4mm), 1/8in(3.2mm), 5/32in(4.0mm), 3/16in(4.8mm) SKU: 501940. With strong pull force, moderate air demand, and a practical set of nosepieces, this air riveter is suited to production-style fastening and maintenance work where consistency matters. The ergonomic handle and lighter feel support better handling and reduced strain over time.