Shop GENIUS TOOLS
Create Account
12PC 3/8in Dr. Metric Hand Socket Set
- Mfr # GS-312M
- Zoro # G023584522
original price:Â $24.65 , new price: $16.62 , 32 percent off
new price:Â
$
16.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-312M
- Zoro #
- G023584522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Hand Socket Set 12 Piece 3/8 Inch Drive Durable Chrome Vanadium Steel - GS-312M Professional Socket Set SKU: GS-312M. This 12-piece 3/8in drive metric hand socket set is built for consistent, repeatable fastening work where fit and durability matter. It's designed for professional technicians and made to perform over a lifetime of heavy use. Constructed from Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties, this set meets or exceeds ANSI standards. The included holder helps keep sockets organized and accessible during daily work. Key Benefits 12-piece 3/8in drive metric coverage helps handle common fastening sizes. Chromium-vanadium steel alloy supports strength, durability, and corrosion resistance. Precision-fit hand sockets help reduce rounding risk on fasteners. Meets or exceeds ANSI standards for dependable shop and field performance. Socket holder keeps pieces organized for quicker selection and fewer losses. Professional-grade design intended for heavy use and long-term reliability. What's Included 3/8in Dr. 6 pt. Metric Hand Socket 323208 8mm Hand Socket 28mmL 323209 9mm Hand Socket 28mmL 323210 10mm Hand Socket 28mmL 323211 11mm Hand Socket 30mmL 323212 12mm Hand Socket 30mmL 323213 13mm Hand Socket 30mmL 323214 14mm Hand Socket 30mmL 323215 15mm Hand Socket 30mmL 323216 16mm Hand Socket 30mmL 323217 17mm Hand Socket 32mmL 323218 18mm Hand Socket 32mmL 323219 19mm Hand Socket 32mmL Socket Holder For technicians who want a practical metric hand socket assortment in a 3/8in drive format, this set focuses on durability, standards compliance, and straightforward organization. It's a solid choice for maintaining a clean, efficient setup while keeping the sizes you need ready at hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.