32PC 3/8in Dr. Metric Hand Socket Set

  • Mfr # GS-332M
  • Zoro # G823578769
original price:  $69.85 , new price: $62.87 , 9 percent off
new price: 
$
62.87
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-332M
Zoro #
G823578769
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set Metric 32 Piece 3/8 Inch Drive High-Quality Hand Tool Kit - GS-332M (3/8in Drive Metric Socket Set) SKU: GS-332M. This 32-piece 3/8in drive metric hand socket set is built for organized, repeatable work where quick size identification and reliable fit matter. It includes both standard and deep sockets from 7mm through 22mm, stored in a dedicated tray. Made from chromium-vanadium steel alloy, the sockets are designed for strength, durability, and anti-corrosive performance. Hard stamped size markings provide permanent identification that won't rub off, supporting faster tool selection during service and maintenance tasks. Key Benefits 32-piece metric selection covering 7mm-22mm in standard and deep sockets. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Hard stamped size markings stay readable and won't rub off over time. 3/8in drive format fits common ratchets and handling preferences in professional toolkits. Plastic blow-molded tray keeps sockets secure, organized, and easy to inventory. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included Deep Hand Socket 326307 7mm Deep Hand Socket 326308 8mm Deep Hand Socket 326309 9mm Deep Hand Socket 326310 10mm Deep Hand Socket 326311 11mm Deep Hand Socket 326312 12mm Deep Hand Socket 326313 13mm Deep Hand Socket 326314 14mm Deep Hand Socket 326315 15mm Deep Hand Socket 326316 16mm Deep Hand Socket 326317 17mm Deep Hand Socket 326318 18mm Deep Hand Socket 326319 19mm Deep Hand Socket 326320 20mm Deep Hand Socket 326321 21mm Deep Hand Socket 326322 22mm Deep Hand Socket Hand Socket 323207 7mm Hand Socket 323208 8mm Hand Socket 323209 9mm Hand Socket 323210 10mm Hand Socket 323211 11mm Hand Socket 323212 12mm Hand Socket 323213 13mm Hand Socket 323214 14mm Hand Socket 323215 15mm Hand Socket 323216 16mm Hand Socket 323217 17mm Hand Socket 323218 18mm Hand Socket 323219 19mm Hand Socket 323220 20mm Hand Socket 323221 21mm Hand Socket 323222 22mm Hand Socket Plastic Tray This set is designed for technicians and serious users who want a consistent metric range, clear markings, and a storage system that keeps pieces from getting lost. With standard and deep sockets in one tray, it supports a tidy workflow across maintenance, repair, and general mechanical tasks.

Ratings & reviews