Shop GENIUS TOOLS

26PC 3/4in Dr. Metric & SAE Hand Socket Set

  • Mfr # TW-626MS
  • Zoro # G923582635

product price: 
$
329.26
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TW-626MS
Zoro #
G923582635
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 26 Piece Metric and SAE 3/4 Inch Drive 6-Point and 12-Point CR-Mo Steel Durable Hand Tool Set - TW-626MS Professional Hand Socket Set This 26-piece 3/4in drive hand socket set combines Metric and SAE sizes in one organized kit. It includes 12-point Metric sockets and 6-point SAE sockets, built from CR-Mo (Chromium-Molybdenum) alloy steel for strength, durability, and anti-corrosive properties. Designed for professional technicians, the set includes common accessories for reach and leverage, all stored in a metal box for protected transport and consistent organization. Key Benefits 26-piece Metric and SAE coverage for mixed fastener environments and equipment. 3/4in drive format suited to larger fasteners and higher-torque hand work. 12-point Metric sockets provide engagement options when access angles are limited. 6-point SAE sockets help reduce rounding risk during demanding applications. CR-Mo alloy steel construction supports long service life and heavy use. Anti-corrosive material properties help resist wear from shop and field conditions. Meets or exceeds ANSI standards for fit, performance expectations, and reliability. What's Included 3/4in Dr. 12 pt. Metric Hand Socket 635222 22mm Hand Socket 635224 24mm Hand Socket 635227 27mm Hand Socket 635230 30mm Hand Socket 635232 32mm Hand Socket 635236 36mm Hand Socket 635238 38mm Hand Socket 635241 41mm Hand Socket 635246 46mm Hand Socket 635250 50mm Hand Socket 3/4in Dr. 6 pt. SAE Hand Socket 685228 7/8in Hand Socket 685230 15/16in Hand Socket 685232 1in Hand Socket 685236 1 1/8in Hand Socket 685238 1 3/16in Hand Socket 685242 1 5/16in Hand Socket 685244 1 3/8in Hand Socket 685246 1 7/16in Hand Socket 685252 1 5/8in Hand Socket 685256 1 3/4in Hand Socket 685260 1 7/8in Hand Socket 685264 2in Hand Socket Accessories 620100 Extension Bar 100mmL (4in) 620200 Extension Bar 200mmL (8in) 680060 Sliding T-Handle 680446A Hinge Handle Metal Box Genius Tools Socket Set 26 Piece Metric and SAE 3/4 Inch Drive 6-Point and 12-Point CR-Mo Steel Durable Hand Tool Set - TW-626MS is built for long-term shop use with clearly separated Metric and SAE sockets, practical extensions and handles, and a protective metal case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.