Shop GENIUS TOOLS
Create Account
20PC 3/8in Dr. SAE Hand Socket Set
- Mfr # GS-320S
- Zoro # G623580962
original price:Â $89.32 , new price: $80.40 , 9 percent off
new price:Â
$
80.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-320S
- Zoro #
- G623580962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 20 Piece SAE Hand Sockets 3/8 Inch Drive Durable Chrome Vanadium Steel - GS-320S Professional 3/8in Drive Socket Set This 20-piece 3/8in drive SAE hand socket set is built for consistent fit, dependable strength, and organized storage. Made from chromium-vanadium steel alloy, it's designed to handle demanding shop routines while maintaining corrosion resistance and long-term durability. The included sockets, spark plug sockets, and drive accessories support efficient work across common SAE fastener sizes. Key Benefits 20-piece SAE socket selection supports common 3/8in drive hand-tool service needs. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Meets or exceeds ANSI standards for dependable sizing and performance expectations. Includes spark plug sockets for ignition service with 3/8in drive compatibility. Extension bars and handles improve reach and access in tight working areas. Metal box keeps tools organized, protected, and easy to transport. What's Included 3/8in Dr. 6 pt. Hand Sockets: 383208 1/4in Hand Socket 383210 5/16in Hand Socket 383212 3/8in Hand Socket 383214 7/16in Hand Socket 383216 1/2in Hand Socket 383218 9/16in Hand Socket 383219 19/32in Hand Socket 383220 5/8in Hand Socket 383222 11/16in Hand Socket 383224 3/4in Hand Socket 383225 25/32in Hand Socket 383226 13/16in Hand Socket 383228 7/8in Hand Socket Spark Plug Sockets: 326016 5/8in Spark Plug Socket 326021 13/16in Spark Plug Socket Accessories: 320075 Extension Bar 3in L 320200 Extension Bar 8in L 380030 Sliding T-Handle 380333R Reversible Ratchet Handle 380336A Hinge Handle Storage: Durable metal box SKU: GS-320S. This set brings together essential SAE socket sizes, spark plug coverage, and practical drive accessories in a durable metal case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.